missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems DM500 Educational Microscope with Integrated Wireless Camera

Catalog No. 01672686
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01672686 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672686 Supplier Leica Microsystems Supplier No. 8122670

missing translation for 'validMainframeMsg'

The Leica DM500 microscope is ideal for education and routine lab use, providing precision optics, wireless camera for seamless documentation. Effortlessly capture and share observations, promoting collaboration. Elevate your microscopy with cutting-edge optics and wireless convenience.

The Leica DM500 microscope combines precision optics with modern technology, featuring an integrated wireless camera for seamless documentation. Ideal for educational and routine laboratory use, this microscope offers exceptional clarity and ease of use. The innovative wireless camera functionality allows users to effortlessly capture and share their observations, promoting efficient collaboration and documentation. Elevate your microscopy experience with the Leica DM500, where cutting-edge optics meet wireless convenience for a versatile and user-friendly solution in various applications.

  • DM 500 Right Hand Stage Stand with 4 position nosepiece
  • Universal Power Supply
  • USB Power with integrated connector
  • Mechanical stage with non-extending rack and slide holder
  • Pre-Centered and Pre-Focused Abbe condenser with slot for Phase and Darkfield Sliders
  • Abbe Condenser has Magnification labels for proper aperture setting magnifications
  • LED illumination with continuous intensity control
  • Built-in handle and cord wrap
  • 45-degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre-Set Diopters
  • Plan Objective 4X/0.10 NA, 26.2 mm W.D.
  • Plan Objective 10X/0.22 NA, 7.8 mm W.D.
  • Plan Objective 40X/0.65 NA, 0.31 mm W.D.
  • Plan Objective 100x/1.25 NA, 0.10 mm W.D., Oil Immersion, 10 ml oil
  • Dust cover
  • Flexacam i5 (Compound):
  • Digital color camera with CMOS sensor (1/2.3)
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60 fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
  • Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
  • USB-C connection to PC for Enersight Desktop
  • Supported OS: Win 10Pro/ Win 11 / iOS / Android
  • Delivered accessories: HDMI Cable, USB C-A cable, USB stick
Includes:
  • 13613207 DM500 Brtfld 4 obj Standard Plan outfit
  • 13613900 U.S. power cord
  • 12730537 Flexacam i5 (Compound)

Specifications

Eyepiece 10X/20 mm, with pointer
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Light
Magnification Power 4X, 10X, 40X, 100X
Model DM500
Objective Types Plan Achromatic
Product Type Educational Microscope
Voltage 100/240 V