missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems DM IL LED
Description
The Leica DM IL LED is tailored for phase contrast and fluorescence monitoring of cell cultures and individual cells. With its advanced LED illumination system and precision optics, it supports routine tasks in cell culture labs like confluence estimation and transfection efficiency checks. Elevate your cell culture research with the Leica DM IL LED, providing superior fluorescence capabilities for enhanced visualization and insights into the dynamic of cell cultures.
- A fixed stage on 3 point support
- Coaxial double knob for coarse and fine focus on both sides
- A 4-fold revolving nosepiece with 25x075 objective thread
- Built-in fluorescence illumination axis with manual shutter
- Fluorescence slider with 3 positions for filter blocks
- Infinity optics with tube lens 1x
- Interface for exchangeable observation tube and phototubes
- Condenser holder stepless adjustable, including collector, aperture diaphragm, and filter holder
- Illuminated ON/OFF switch
- IMC-Interface
- Power supply for TL LED illumination, including mains cable
- 11521265 Leica DMIL LED Inverted Routine Fluorescence Microscope with Fixed Stage
- 11521252 Condenser S80 / 0.30
- 11521255 Slider for light rings S80, complete
- 11506402 Obj. HI PLAN CY 10x/0.25 PH1
- 11521250 Binocular tube HC ILB
- 11507801 Eyepiece HC PLAN 10x/20 BR.
- 11507802 Eyepiece HC PLAN 10x/20 BR.M
- 11512596 Dust cover for DM IL, ILM
- 11504264 pe 300 white MB
- 11504269 Fluid light guide Ø3x2000mm / series 380
- 11504117 Lightguide coupler 1 in.
- 11504127 Adapter sleeve for DM IL and DM1000
- 11504174 Filter system GFP ET
- 11506408 Obj. HI PLAN 4x/0.10 PH0
- 11506272 Obj.HI PLAN I 20x/0.30 PH1
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 40X to 200X |
| Objective Types | Plan Achromatic |
| Eyepiece | 10X/22 mm |
| Lighting Type | LED, Fluorescence |
| Head Style | Binocular |
| Camera Type | None |
| Display Type | None |
| Model | DM IL LED Fluo |
| Product Type | Educational Microscope |