missing translation for 'onlineSavingsMsg'
Learn More

Velp™ Scientific DK8 Digester

Catalog No. 11392207
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11392207 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11392207 Supplier Velp™ Scientific Supplier No. F30110420

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kjeldahl Digestion Unit with an eight position aluminum heating block that offers high thermal homogeneity.

  • High thermal homogeneity heating up to 450°C
  • Temperature of block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
  • Stainless steel structure has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress
  • Aluminum block protection grid provides enhanced heating performance and protects heating block from splashes and chemicals
  • Bright digital display provides maximum visibility and easy-to-read information
  • Performs batch digestion of up to eight samples with 250 mL test tubes, reducing the energy consumption

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V
Diameter (Metric) Inner 42 mm
Frequency 50/60 Hz