missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ DK6 Kjeldahl Digester System

Catalog No. 07222007
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
07222007 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07222007 Supplier Velp Scientifica™ Supplier No. S30110400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This digestion unit with an 6-position aluminum heating block offers ideal thermal homogeneity.

  • Ensures high thermal homogeneity, heating up to 450°C
  • Temperature of the block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
  • Design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood
  • Very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory
  • Structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress
  • Aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals
  • Through the intuitive graphic display, it is possible to set up to 20 methods with 4 temperature ramps

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V