missing translation for 'onlineSavingsMsg'
Learn More

Velp™ Scientific DK6/48 Digester

Catalog No. 11392206
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11392206 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11392206 Supplier Velp™ Scientific Supplier No. F30110410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kjeldahl Digestion Unit with a six position aluminum heating block that offers high thermal homogeneity.

  • High thermal homogeneity heating up to 450°C
  • Temperature of block is constantly controlled by a microprocessor and is highly stable, homogeneous and precise: ±0.5°C at all selectable temperatures
  • Stainless steel structure has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress
  • Through the intuitive graphic display, it is possible to set up digestion time and up to 4 temperature ramps
  • Performs batch digestion of up to six samples with 300 mL test tubes

Specifications

Product Type Kjeldahl Digestion Apparatus
Display Digital
Voltage 115 V
Diameter (Metric) Inner 48 mm
Frequency 50/60 Hz