missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK 42/26 Digestion Unit
Description
- The DK 42/26 performs batch digestion of up to 42 samples with 100 mL test tubes - 26 mm dia.
- For applications where the digestion process produces fumes, acid gases or corrosive substances, the KS 1000 Scrubber is strongly recommended.
EXCELLENT ACCURACY AND REPEATABILITY:
The aluminium heating block ensures high thermal homogeneity heating up to 450°C.
- Temperature selection with 1°C steps and a precision of ± 0.2°C.
- Heating block temperature stability of ± 0.5°C.
ENERGY SAVINGS:
The DK Series digesters guarantee fast temperature set point reaching, reducing energy consumption.
- Average 13% lower consumption compared to the previous models.
SPACE SAVING DESIGN:
Save valuable space under the fume hood with the VELP DK digesters. The design of the DK Series ensures minimum space requirements.
INTUITIVE INTERFACE:
The bright digital display provides maximum visibility and easy reading of the information.
- Supports the recording of up to 20 methods with 4 temperature ramps.
- Easy to use interface with 4 buttons.
- The inclination of the front panel protects it from chemical spillage at high temperatures.
VERSATILITY:
DK models are available with tubes and all necessary parts to operate.
- A wide range of accessories is available to match analytical requirements.
- Genuine consumables to digest the samples efficiently.
Specifications
Specifications
| Display | Digital |
| Voltage | 230 V |
| Capacity (English) | 42 x 3.4 oz. |
| Capacity (Metric) | 42 x 100 mL |
| Dimensions (L x W x H) | 510 x 330 x 140 mm |
| Includes | Instrument and Mandatory Accessories |
| Material | Stainless Steel, Epoxy Painted with Chemical Resistant Coating |
| No. of Places | 20 |
| Temperature (English) Maximum | 842°F |
| Temperature (Metric) Maximum | 450°C |
| Show More |