missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ DK 20 Digester
Description
- The DK 20 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperatures.
- The DK 20 Series guarantees accuracy and repeatability. The DK 20 series perform batch digestion of up to 20 samples with 250 mL test tubes - 42 mm dia., reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release.
- The design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.
- DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.
- The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.
- The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
- The bright digital display provides maximum visibility and easy-to-read information.
- The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way.
- Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps.
- Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.
- The inclination of the front panel protects it from chemical spillage at high temperatures.
- DK 20 is a versatile digester suitable for Kjeldahl N/Protein applications and Chemical Oxygen Demand in the environmental industry.
- In order to use the DK 20 for COD (Chemical Oxygen Demand) is necessary to configure it by adding a different support system able to manage all the glass required for the COD analysis for processing 20 samples simultaneously.
- For application where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessories are strongly recommended:
- JP Pump aspirates noxious fumes
- SMS Scrubber neutralizes all the fumes
Specifications
Specifications
| Product Type | Block Digestor |
| Display | Digital |
| Voltage | 230 V |
| Capacity (English) | 20 x 8.5 oz. |
| Capacity (Metric) | 20 x 250 mL |
| Dimensions (L x W x H) | 510 x 330 x 140 mm |
| Includes | Instrument Only |
| Material | Stainless Steel, Epoxy Painted with Chemical Resistant Coating |
| No. of Places | 20 |
| Temperature (English) Maximum | 842°F |
| Show More |