missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Oak Table with Plain Aprons
Outfit your lab with easy-to-maintain furniture. Diversified Oak Table with Plain Aprons are made of smoothly machined oak, providing long-lasting usability and easy care.
Supplier: Diversified Spaces™ P7606K30N
Description
Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.
- Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
- Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
- Legs equipped with nonskid adjustable glides for precise leveling
- Legs fashioned with rubber leg boots
- Apron fitted with heavy-duty 13-gauge steel corner braces
Order Info
FASTRAK item — ships within five days
Specifications
| 60 in. | |
| 24 in. | |
| 76.2 cm | |
| Epoxy Resin | |
| 24 in. | |
| 137 lb. | |
| 60.96 cm | |
| Oak, Black |
| Table | |
| 60 x 24 x 30 in. | |
| 30 in. | |
| Plain apron, Steel corner braces | |
| 62.14 kg | |
| 60.96 cm | |
| 152.4 cm | |
| Oak |