missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ DISTRITIPS™ Syringes PROMO

Catalog No. F164100GPM
Change view
Click to view available options
Volume (Metric):
1 to 12.5 μL
10 to 125 μL
100 μL to 1.25 mL
Model:
12.5 mL Maxi
125 μL Micro
125 μL Micro ST (Sterile)
1250 μL Mini
1250 μL Mini ST (Sterile)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
F164100GPM 1 to 12.5 μL 125 μL Micro
F164110GPM 10 to 125 μL 1250 μL Mini
F164120GPM 100 μL to 1.25 mL 12.5 mL Maxi
F164130GPM 1 to 12.5 μL 125 μL Micro ST (Sterile)
F164140GPM 10 to 125 μL 1250 μL Mini ST (Sterile)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. F164100GPM Supplier Gilson™ Supplier No. F164100PM
Get Up to 50% Off Liquid Handling Solutions
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Guarantees accuracy and precision. DISTRITIPS™ syringes have an aliquot volume range from 1 μL to 1.25 mL.

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped

Specifications

Volume (Metric) 1 to 12.5 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Model 125 μL Micro
Accuracy ± 0.125 μL
Length (English) 4 in.
Length (Metric) 10.2 cm
Clean Claims No Trace of Metal
For Use With (Application) Viscous, Volatile Solutions
Format Bulk
Packaging Bulk
Quantity 50 Pk.
Product Type DistriTip Syringe
Disposable Single-use
For Use With (Equipment) DISTRIMAN Repeating Pipette
Graduated Yes
Product Line DistriTips
Material Polypropylene
Graduations 2.5 mL
Show More Show Less