missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Distilling Flasks with Three Angle Necks, Standard Taper Joint
GREENER_CHOICE

Catalog No. p-123407
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
Standard Taper Joint:
19/22 Center, Two 19/22 side
24/40 Center, Two 19/38 side
24/40 Center, Two 24/40 side
34/45 Center, Two 34/45 side
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
101655BB 250 mL 24/40 Center, Two 24/40 side
101634B 500 mL 19/22 Center, Two 19/22 side
101633B 1 L 24/40 Center, Two 24/40 side
101655A 100 mL 24/40 Center, Two 19/38 side
101655D 500 mL 34/45 Center, Two 34/45 side
101633A 500 mL 24/40 Center, Two 24/40 side
101634A 250 mL 19/22 Center, Two 19/22 side
101655E 1 L 34/45 Center, Two 34/45 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 101655BB Supplier Corning™ Supplier No. 4965250
Only null left

Provide maximum assembly and working space

Cat. No. 4965-250 is also a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).

Cat. No. 4965B-500 is also a replacement part for organic chemistry kits (Cat. Nos. 6949 through 6949K).

Specifications

Description Top style: Standard taper joint
Diameter (English) Outer 3.26 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (English) 5.5 in.
Height (Metric) 14 cm
Neck Style Angled
No. per Case 4/Cs.
No. per Pack 1/Pk.
Shape Multi-neck
Standard Taper Joint 24/40 Center, Two 24/40 side
Diameter (Metric) Outer 83 mm
Show More Show Less