missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Dissection Table with Hand Crank Elevation
Description
Construction
- Hand-crank elevation
- Recessed tabletop, creased towards drain for added fluid flow
- 6 in. casters, all with brake mechanisms
- Accessory holder (support sockets) are located on all (4) corners to accommodate optional accessories
- Full-length utility shelf
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- 80L x 30W x 32 - 44H in.
Capacity
- 350 lb.
Specifications
Specifications
| Product Type | Dissection Table |
| Material | Stainless Steel (304) |
| Length (English) | 80 in. |