missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Dissecting Boards, Disposable Multipacks

Catalog No. BC009
Change view
Click to view available options
Dimensions (L x W):
6.75 x8 in.
16 x 6.75 in.
16 x 13.5 in.
Description:
12 pack
24 pack
48 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
BC009 16 x 13.5 in. 12 pack
BC007 6.75 x8 in. 48 pack
BC008 16 x 6.75 in. 24 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BC009 Supplier Mopec™ Supplier No. BC009

Mopec Dissecting Boards, Disposable Multipacks are ideal for pathology applications including photography, specimen isolation, specimen pinning and satellite operations

Cutting surface offers standard and metric scales and sizing grids

Specifications

Product Type Dissecting Board
Color Blue
Description 12 pack
Disposable Single-use
Dimensions (L x W) 16 x 13.5 in.