missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Dissecting Board, Neoprene Cork with Optional Legs

Catalog No. BC052
Change view
Click to view available options
Dimensions (L x W):
16x12 in.
23x16 in.
Includes:
12 in. Legs
3 in. Legs
No Legs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
BC052 16x12 in. 12 in. Legs
22444311 23x16 in. No Legs
22444312 16x12 in. No Legs
BC024 16x12 in. 3 in. Legs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. BC052 Supplier Mopec™ Supplier No. BC052

Mopec Dissecting Board, Neoprene Cork with Optional Legs offers durability during dissection and is fluid resistant

  • Fluid resistant
  • Optional removable non-skid legs provide an ergonomic, multi-user work surface height

Specifications

Product Type Dissecting Board
Color Tan
Description Multi-user work surface height
Material Neoprene Cork
Includes 12 in. Legs
Dimensions (L x W) 16x12 in.