missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Dissecting Board with 3-inch Legs

Catalog No. BC067
Change view
Click to view available options
Dimensions (L x W):
12 x 11 in.
16 x 12 in.
23 x 16 in.
Color:
Dark Blue
Light Blue
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
BC067 23 x 16 in. Dark Blue
BC003 12 x 11 in. White
BC021 23 x 16 in. White
BC022 16 x 12 in. White
BC034 23 x 16 in. Light Blue
22444325 16 x 12 in. Light Blue
22444328 12 x 11 in. Light Blue
22444335 12 x 11 in. Dark Blue
22444337 16 x 12 in. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. BC067 Supplier Mopec™ Supplier No. BC067

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec Dissecting Boards are ideal for a wide variety of pathology applications including photography, specimen isolation, specimen pinning and satellite operations.

  • Easy to clean
  • Safe, rounded edges
  • Ergonomic, multi-user work surface
  • Optional removable legs
  • Non-skid feet
  • Leg height: 3 in.

Specifications

Product Type Dissecting Board
Autoclavable Autoclavable
Color Dark Blue
Description Dissecting Board
Material Polyethylene
Dimensions (L x W) 23 x 16 in.