missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Spinner Flask Aseptic Transfer Caps
Description
Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning Disposable Spinner Flasks. Made from high density polyethylene. Autoclaving is not recommended.
- Chemically resistant, heat-sealable, flexible tubing, 1/4 ID, 3/8 OD
- 24 tubing length, with connector
Specifications
Specifications
| Closure Material | Polyethylene |
| Material | Polycarbonate |
| For Use With (Equipment) | Corning™ Part No. 3563 |
| Includes | Sidearm 0.25 in. dip tube with 0.2μm pore, vent, medical grade |
| No. per Case | 2/Cs. |
| No. per Pack | 1/Pk. |
| Product Type | Aseptic Transfer Cap |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Sterility | Sterile |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.