missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable SMS Laboratory Coats
Fisherbrand™ Disposable SMS Lab Coats come complete with a knitted collar and cuffs. Designed to protect healthcare professionals, lab technicians and other users from fluids and cross-contamination.
Supplier: Fisherbrand™ 14901012
Description
Fisherbrand™ premium protective apparel is available in both lab coats and hip length jackets. Made from high quality, ultra-soft SMS fabric designed to keep you protected and comfortable.
- Fluid-resistant material meets AAMI L2 standards
- 42 GSM high quality, breathable SMS material
- Anti-static coating
- High quality front snap button closure
- Comfortable knit collar and cuffs
- 3-pocket design
- Convenient side slits for easy access to pockets
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| Blue | |
| Knit | |
| Non-sterile | |
| Knee-length | |
| Knit | |
| ANSI, AAMI PB70 | |
| Not Autoclavable |
| 3X-Large | |
| SMS | |
| Snaps | |
| Single-use | |
| Liquids | |
| 3 | |
| Yes | |
| Bagged | |
| 10/Pk. |