missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FEATHER Disposable Scalpel
FEATHER disposable scalpels are packaged pre-sterilized and come in a variety of styles that are precise and well-balanced with remarkable durability and economical price.
$41.76 - $44.54
Specifications
| Disposable | Single-use |
|---|---|
| Sterility | Sterile |
| Certifications/Compliance | ISO13485:2016 |
| Quantity | 20/Pk. |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
089275E
|
FEATHER
NO 12/DUP |
# 12 |
Pack of 20 Each for $41.76
|
|
|||||
|
089275H
|
FEATHER
NO 20/DUP |
# 20 |
Pack of 20 Each for $44.54
|
|
|||||
|
089275F
|
FEATHER
NO 22/DUP |
# 22 |
Pack of 20 Each for $43.94
|
|
|||||
|
089275G
|
FEATHER
NO 23/DUP |
# 23 |
Pack of 20 Each for $43.52
|
|
|||||
|
089275K
|
FEATHER
NO 25/DUP |
# 25 |
Pack of 20 Each for $43.07
|
|
|||||
Description
- Made in Japan
- Economical and efficient
- Indispensable in emergencies
- Blade cover easily removed by applying firm pressure to snap-tab
- Blade material: Stainless steel
- Individually packed
- Sterilized
- Single use only
Specifications
| Single-use | |
| Sterile | |
| ISO13485:2016 | |
| 20/Pk. |