missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Disposable Plastic Serological Pipettes
Filter plug prevents overfilling
Supplier: Cole-Parmer™ Essentials 0439517
Description
Color coded rings ease identification Constructed from transparent medical-grade polystyrene Sterilized by gamma irradiation and tested before lots are released Designed for accurate and rapid fluid dispensing, these disposable polystyrene (PS) serological pipettes feature a filter plug which eliminates lint fibers and a uniform mouth piece. Sharp, black, permanent graduations guarantee precise reading and accurate dispensing to ±2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Pipette with 1.1-mL capacity meets the APHA standards for the examination of dairy products. The pipettes come individually wrapped in a fiber-free paper with easy peel-apart opening. Color-coded dispenser box allows quick access to pipettes without opening top.Specifications
| ±2.00% | |
| Not Autoclavable | |
| To Deliver | |
| Sterile | |
| Yes | |
| 1000 | |
| Bulk | |
| 1.1 mL | |
| Serological Pipet |
| Yes | |
| Yes | |
| Polystyrene | |
| Milk testing | |
| 0.5, 1.0, 1.1 mL | |
| Standard | |
| Purple | |
| 41.91 cm | |
| Reusable |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.