missing translation for 'onlineSavingsMsg'
Learn More

StatLab Disposable Plastic Base Molds

Catalog No. 21010262
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21010262 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21010262 Supplier StatLab Supplier No. BM1515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single use, clear plastic base molds.

  • Eliminates use of cleaning solvents and release compounds
  • 500/Cs.
  • Approximately 17 x 17 x 5 mm

Specifications

Product Type Base Mold
Material Plastic
Color Clear
Length (Metric) 17 mm
Width (Metric) 17 mm
Dimensions (L x W x H) 17 x 17 x 5 mm