missing translation for 'onlineSavingsMsg'
Learn More

Disposable Pipets

Catalog No. S304679
Change view
Click to view available options
Disposable:
Single-use
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
S304679 Single-use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S304679 Supplier Customer Channels Group (Ccg) Supplier No. PTP 01
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-sterile transfer pipets.

  • Made of low-density polyethelene
  • Graduated to 3mL, 0.5mL divisions—additional 4mL capacity in bulb

Specifications

Autoclavable Not Autoclavable
Material LDPE
Sterility Non-sterile
Graduated Yes
Graduations 0.5 mL increments, to 3 mL
Quantity 500/Cs.
Packaging Type Box
Volume (English) 0.16 oz.
Volume (Metric) 5 mL
Type Transfer Pipet
Disposable Single-use
Show More Show Less