missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Microscope Slides

Catalog No. s67111a
Change view
Click to view available options
Quantity:
12/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S67111A 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67111A Supplier Fisherbrand™ Supplier No. 20 30 5225
Only null left

Durable plastic microscope slides.

  • Precleaned and packed per dozen
  • Size: 3 × 1 in. (7.6 × 2.5cm)

Specifications

Length (Metric) 75 mm
Material Plastic
Width (Metric) 25 mm
Precleaned Yes
Quantity 12/Pk.