missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Lab Coats
White 50 gsm disposable polypropylene lab coats that provide breathable protection with a turndown collar, elastic cuff and hook-and-loop closure.
Supplier: Fisherbrand™ 128930064H
Description
- Elastic cuffs
- Turn down collar
- Hook-and-Loop closure
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Elastic | |
| Non-sterile | |
| 50 gsm | |
| 53 in. | |
| 135 cm |
| 5X-Large | |
| Polypropylene | |
| Hook and Loop | |
| Single-use | |
| Turn Down | |
| 5 packs of 10 | |
| 37 in. | |
| 93 cm |