missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Lab Coats
GREENER_CHOICE

Catalog No. 128930064c
Change view
missing translation for 'orderingAttributeHoverText'
Size:
2X-Large
3X-Large
5X-Large
Large
Medium
Small
X-Large
X-Small
Catalog No. Size
128930064C Medium
128930064A X-Small
128930064B Small
128930064D Large
128930064E X-Large
128930064F 2X-Large
128930064G 3X-Large
128930064H 5X-Large
8 options

Catalog No. 128930064C

Supplier: Fisherbrand™ 128930064C

Only null left

White 50 gsm disposable polypropylene lab coats that provide breathable protection with a turndown collar, elastic cuff and hook-and-loop closure.

  • Elastic cuffs
  • Turn down collar
  • Hook-and-Loop closure

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material Polypropylene
Color White
Closure Type Hook and Loop
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Collar Type Turn Down
Thickness 50 gsm
Packaging Type 5 packs of 10
Length (English) 41 in.
Length (English) Sleeve 30 in.
Length (Metric) 105 cm
Length (Metric) Sleeve 75 cm
Show More Show Less