missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Lab Coats

Description
- Elastic cuffs
- Turn down collar
- Hook-and-Loop closure
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Closure Type | Hook and Loop |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Collar Type | Turn Down |
| Show More |