missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposable Inoculating Needles
Description
- Sterilised by irradiation
Specifications
Specifications
| Disposable | Single-use |
| Length (English) | 7.87 in. |
| Material | Polystyrene |
| Sterility | Sterile |
| Length (Metric) | 200 mm |
| Size | Standard |
| Product Type | Inoculating Needle |
| Quantity | 3000 |