missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Disposable Inoculation Loops
Description
- Color coded
- Sterile
Smooth and flexible loops are constructed of high-impact polystyrene. Loops ensure uniform streaking without damaging your gel surface. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.
Specifications
Specifications
| Disposable | Single-use |
| Length (English) | 9 in. |
| Volume | 10 μL |
| Sterility | Sterile |
| Material | Polystyrene |
| Length (Metric) | 22.7 cm |
| Color | Yellow |
| Product Type | Inoculating Loop |
| Quantity | 250 |
| Packaging Type | Individually Wrapped |