missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Disposable Inoculation Loops
Save time and eliminate cross-contamination
Supplier: Cole-Parmer™ Essentials 0623107
Description
- Color coded
- Sterile
Smooth and flexible loops are constructed of high-impact polystyrene. Loops ensure uniform streaking without damaging your gel surface. Color coding identifies inoculation volume easily. Packed sterile in tamperproof resealable bags. Each case is supplied with a quality certificate confirming sterility and accuracy.
Specifications
Single-use | |
Sterile | |
22.7 cm | |
Blue | |
250 |
9 in. | |
Polystyrene | |
1 μL | |
Inoculating Loop | |
Individually Wrapped |