missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Disposable Pleated Face Masks
Description
- Disposable face masks
- Elastic earloops
- Packs of 50
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| ASTM Level | ASTM Level 1 |
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Construction | 3-ply |
| Disposable | Single-use |
| Show More |