missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Disposable Evidence Markers
Description
- Construction
- Available numbered (1 - 50) or blank
- 5 cm scale with lines to enter case information
- Material
- Heavy-duty, no. 80 cover stock
- Performance
- Marks and identifies evidence at crime scenes
- Eliminates need to clean reusable evidence tents
- Supports scene documentation with integrated scale and case information area
- Dimension
- 4 (H) x 2 (W)
- Quantity
- 50 per package
Specifications
Specifications
| Dimensions (L x W) | 4 x 2 in. |
| Product Type | Evidence Markers |
| Includes | No. 1 to 50 Labels |
| Color | White |
| Quantity | 50/Pk. |