missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Disposable Borosilicate Glass 7.0 Pasteur Pipets with Cotton Plugs

Catalog No. S00359
Change view
Click to view available options
Length (Metric):
146 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00359 146 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00359 Supplier United Scientific™ Supplier No. DBG146NSCP
Only null left

Borosilicate Glass Pasteur Pipet offers an affordable alternative.

United Scientific Pasteur pipettes are manufactured to conform strict specifications laid down by research and industrial laboratories and are suitable for various laboratory applications.

  • Available in 2 lengths
  • Made from Borosilicate Glass
  • Facilitate Controlled Drop
  • Smooth, Straight-Cut, Fire-Polished Tips
  • Ideal for Clinical and Industrial Use
  • Disposable

Specifications

Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Length (English) 5.75 in.
Color Clear
Volume (Metric) 2 mL
Length (Metric) 146 mm
Type Pasteur Pipet
Disposable Single-use