missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Beard Covers, 18 in.

Description
- Dual elastic
- Latex free
- Made of strong, lightweight, breathable SBPP
- Material: 10 g/m2 spunbonded polypropylene (SBPP)
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Width (English) | 9 in. |
| Product Type | General Purpose Beard Cover |