missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ DispoPicker Single-Use DispoSampler
DispoPicker is ideally suited for cross-section samples. DispoPicker disposable sampler for powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance. DispoPicker is ideally suited for cross-section samples.
$1,089.39
Specifications
| Product Type | Sampler |
|---|---|
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Color | White |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
|
03406143
|
Dynalon™
8539335541 |
60 mL | 300 mm | Sterile |
Pack of 20 Each for $1,089.39
|
|
|||
Description
- For disposable use
- Individually packaged
- 21mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
Compliance
EU foodstuffs, FDA
Specifications
| Sampler | |
| Not Autoclavable | |
| White | |
| Powder and small grain sampling | |
| -100° to +120°C | |
| 21 mm |
| HDPE | |
| Single-use | |
| EU foodstuffs, FDA | |
| -148° to +248°F | |
| 0.83 in. |