missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Dispersion Blade
GREENER_CHOICE

Catalog No. 01549748
Change view
Click to view available options
Diameter (English):
3 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
01549748 3 in.
01549747 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01549748 Supplier Caframo™ Supplier No. A431
Only null left

Dispersion Blade only with set screws, electropolished. For high shear mixing at medium to high speeds.

  • Electropolished 316 stainless steel
  • High shear
  • Broken particles are dispersed by the radial flow set up by the blade

Specifications

Diameter (English) 3 in.
Diameter (Metric) 75 mm
Type Dispersion Blade
Material Electropolished Stainless Steel (316)