missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Dispensing Bottles

Low-density polyethylene bottles.

Supplier:  Dynalon™ 60508501EMD

 View more versions of this product

Catalog No. S31701

Only null left

Description

Description

  • Supplied with a sealer cap that snaps on easily after using and seals tightly
  • Spout openings are standard 0.030 in. (0.08cm)
  • Opening can be enlarged by cutting back with scissors

Specifications

Specifications

1 oz., 30mL
1 oz.
LDPE
Red
1.23 in.
Snap
30 mL
Translucent
31mm
97 mm
3.82 in.
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions