missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers

Catalog No. 13689059
Change view
Click to view available options
Includes:
Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Material:
Platinum Iridium Valve Spring
Tantalum Valve Spring
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Material
13689059 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Tantalum Valve Spring
13689056 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Platinum Iridium Valve Spring
13689057 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Tantalum Valve Spring
13689058 Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) Platinum Iridium Valve Spring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13689059 Supplier BRANDTECH™ BRAND™ Supplier No. 4640241

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.

  • Fluid path components only contain highest purity materials, such as fluoroplastics and saphire
  • Simple to mount discharge tube available with or without integrated recirculation valve
  • Designed without additional sealing rings for ease of cleaning and maintenance
  • Replaceable discharge valve with safety valve
  • Olive-shaped filling valve for firmer attachment of filling tubes
  • Improved flow technology results in faster priming
  • Scalloped track for secure volume setting on analog dispensers

Warranty

One year

Specifications

Accuracy 0.5% (50μL)
Angle 90°
Product Type Bottletop Dispenser
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001
Color Gray
Density Up to 3.8 g/cm3
Description With recirculation valve
Channels 1
Material Tantalum Valve Spring
Volume (Metric) 1 to 10 mL
Display Analog
For Use With (Application) Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL
Includes Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
Increments 0.2 mL
Precision 0.1% (10μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Vapor Pressure Up to 600 mbar
Viscosity Rating Up to 500 mm 2/s
Warranty 2 Year
Show More Show Less