missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers
The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.
Supplier: BRANDTECH™ BRAND™ 4640041
Includes: Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- Fluid path components only contain highest purity materials, such as fluoroplastics and saphire
- Simple to mount discharge tube available with or without integrated recirculation valve
- Designed without additional sealing rings for ease of cleaning and maintenance
- Replaceable discharge valve with safety valve
- Olive-shaped filling valve for firmer attachment of filling tubes
- Improved flow technology results in faster priming
- Scalloped track for secure volume setting on analog dispensers
Warranty
One year
Chemical Identifiers
| Bottletop Dispenser | |
| 90° | |
| ISO 9001 | |
| Up to 3.8 g/cm3 | |
| 1 to 10 mL | |
| Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL | |
| 0.1% (10μL) | |
| 15°C to 40°C | |
| Up to 500 mm 2/s |
| 0.5% (50μL) | |
| Not Autoclavable | |
| Gray | |
| 1 | |
| Analog | |
| 0.2 mL | |
| 59°F to 104°F | |
| Up to 600 mbar | |
| 2 Year |
Specifications
| 0.5% (50μL) | |
| Bottletop Dispenser | |
| ISO 9001 | |
| Up to 3.8 g/cm3 | |
| 1 | |
| 1 to 10 mL | |
| Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL | |
| 0.2 mL | |
| 59°F to 104°F | |
| Up to 600 mbar | |
| 2 Year |
| 90° | |
| Not Autoclavable | |
| Gray | |
| With recirculation valve | |
| Platinum Iridium Valve Spring | |
| Analog | |
| Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, recirculation tube (optional), mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE) | |
| 0.1% (10μL) | |
| 15°C to 40°C | |
| Up to 500 mm 2/s |