missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers

The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.

Supplier:  BRANDTECH™ BRAND™ 4640240

 View more versions of this product

Catalog No. 13689057


Only null left

Includes: Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

Description

Description

  • Fluid path components only contain highest purity materials, such as fluoroplastics and saphire
  • Simple to mount discharge tube available with or without integrated recirculation valve
  • Designed without additional sealing rings for ease of cleaning and maintenance
  • Replaceable discharge valve with safety valve
  • Olive-shaped filling valve for firmer attachment of filling tubes
  • Improved flow technology results in faster priming
  • Scalloped track for secure volume setting on analog dispensers

Warranty

One year

Specifications

Chemical Identifiers

Bottletop Dispenser
90°
ISO 9001
Up to 3.8 g/cm3
1 to 10 mL
Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL
0.1% (10μL)
15°C to 40°C
Up to 500 mm 2/s
0.5% (50μL)
Not Autoclavable
Gray
1
Analog
0.2 mL
59°F to 104°F
Up to 600 mbar
2 Year

Specifications

0.5% (50μL)
Bottletop Dispenser
ISO 9001
Up to 3.8 g/cm3
1
1 to 10 mL
Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL
0.2 mL
59°F to 104°F
Up to 600 mbar
2 Year
90°
Not Autoclavable
Gray
Without recirculation valve
Tantalum Valve Spring
Analog
Dispensette S bottletop dispenser (for GL 45 threaded bottles), DE-M marking, performance certificate, telescoping filling tube, mounting tool, and boddle adapters GL 28-S 28 (ETFE, GL 32 (ETFE), and S40 (PTFE)
0.1% (10μL)
15°C to 40°C
Up to 500 mm 2/s
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions