missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Dispensette™ S Organic Fixed-volume Bottletop Dispensers

Description
Includes
Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Digital and analog-adjustable models
- DE-M marking
Warranty and Services
One year
Specifications
Specifications
| Accuracy | 0.5% (50μL) |
| Angle | 90° |
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Color | Gray/Yellow |
| Density | Up to 2.2 g/cm3 |
| Description | Without recirculation valve |
| Channels | 1 |
| Material | Borosilicate Glass, Ceramic, ETFE, PFA, PTFE |
| Show More |