missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Dispensette™ S Organic Fixed-volume Bottletop Dispensers
The Dispensette™ S Organic Fixed Volume Bottletop Dispensers feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes.
Supplier: BrandTech™ BRAND™ 4630241
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Digital and analog-adjustable models
- DE-M marking
Warranty
One year
Specifications
| Bottletop Dispenser | |
| 90° | |
| ISO 9001 | |
| Up to 2.2 g/cm3 | |
| 1 | |
| 10 mL | |
| Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides | |
| 0.1% (10μL) | |
| 15°C to 40°C | |
| Up to 500 mm 2/s |
| 0.5% (50μL) | |
| Autoclavable | |
| Gray/Yellow | |
| With recirculation valve | |
| Borosilicate Glass, Ceramic, ETFE, PFA, PTFE | |
| Analog | |
| Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40) | |
| 59°F to 104°F | |
| Up to 600 mbar | |
| 2 Year |