missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Dispensette™ S Organic Digital Bottletop Dispensers
GREENER_CHOICE

Catalog No. 13689041
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 mL
2.5 to 25 mL
5 to 50 mL
Increments:
0.02 mL
0.05 mL
0.1 mL
0.2 mL
Accuracy:
0.5% (125μL)
0.5% (25μL)
0.5% (250μL)
0.5% (50μL)
Includes:
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Accuracy Includes
13689041 5 to 50 mL 0.2 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
13689034 0.5 to 5 mL 0.02 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
13689035 1 to 10 mL 0.05 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
13689036 2.5 to 25 mL 0.1 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
13689037 5 to 50 mL 0.2 mL 0.5% (250μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, recirculation valve with an optional recirculation tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
13689038 0.5 to 5 mL 0.02 mL 0.5% (25μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
13689039 1 to 10 mL 0.05 mL 0.5% (50μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 24-25, GL 28/S28, GL 32-33, GL38, S40)
13689040 2.5 to 25 mL 0.1 mL 0.5% (125μL) Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13689041 Supplier BRANDTECH™ BRAND™ Supplier No. 4630360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual

The Dispensette™ S Digital Organic Bottletop Dispensers feature a 'floating piston' design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes.

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replaceable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • Easy calibration technique for calibration adjustment in seconds without tools
  • DE-M marking

Warranty

One year

Specifications

Accuracy 0.5% (250μL)
Angle 90°
Product Type Dispenser
Autoclavable Autoclavable
Certifications/Compliance Certifications: ISO 9001
Color Gray/Yellow
Density Up to 2.2 g/cm3
Description Without recirculation valve
Volume (Metric) 5 to 50 mL
Display Digital
For Use With (Application) For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Includes Dispensette S bottle-top dispenser,a GL 45 threaded bottle adapter, DE-M marking, performance certificate, telescoping filling tube, a mounting tool, and polypropylene adapters (GL 32-33, GL38, S40)
Increments 0.2 mL
Precision 0.1% (50μL)
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Viscosity Rating Up to 500 mm 2/s
Show More Show Less