missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ Glycan SPE Tube, Bed Wt. 5 g

Catalog No. 111009622
Change view
Click to view available options
Bed Weight:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009622 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009622 Supplier MilliporeSigma™ Supelco™ Supplier No. 55505U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous or methanolic solutions. Polyamide Resin: Particle Size: 50-160 mum, Surf pH: 4.5-7.5, Density: 0.2-0.3 cm3/g, Water Content: < 5 %. Useful for extracting gylcans from aqueous solutions. . Used to adsorb polar compounds (-OH groups, esp. phenolic compounds) from aqueous or methanolic solutions under the reversed-phase mechanism through strong hydrogen bonding between compound hydroxyl groups and amide groups of the resin. Also may be used for the extraction of tannins, chlorophyll, humic acid, pharmacologically active terpenoids, flavanoids, gallic acid, catechol A, protocatechuic acid, phloroglucinol, aromatic carboxylic acids, and nitroaromatic compounds. Irreversibly retains quinones.

Specifications

Column Phase Glycan
Column Type SPE
Description 4.5 - 7.5 (surface pH)
Bed Weight 5 g
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 60 mL
Material PE Frit
Quantity 16/Pk.

Discovery is a registered trademark of Sigma-Aldrich Co. LLC