missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-WCX SPE Tube, Bed Wt. 50 mg

Catalog No. 111009394
Change view
Click to view available options
Bed Weight:
50 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009394 50 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009394 Supplier MilliporeSigma™ Supelco™ Supplier No. 52737U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Cation exchangeSample Matrix Compatibility: Organic or aqueous solutions. A polymerically bonded, ethylenediamine triacetic acid phase with a pKa of 4.8. Counter ion is Na+. Ion exchange capacity is >= 0.15 meq/g. Carries a negative charge at pH 6.8 or above. A pH of 2.8 or below neutralizes this phase for easier elution of strong cationic analytes that are neutralized only at extreme basic conditions. Typically used when dealing with very strong cationic (high pKa) compounds that may be irreversibly retained on strong cation exchangers

Specifications

Column Capacity (Metric) 0.15 meq/g total capacity
Column Phase DSC-WCX
Column Type SPE
Bed Weight 50 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Material Polypropylene
Pore Size 70 Å
Quantity 108/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC