missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-NH2 SPE Tube, Bed Wt. 2 g

Catalog No. 111009598
Change view
Click to view available options
Bed Weight:
2 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009598 2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009598 Supplier MilliporeSigma™ Supelco™ Supplier No. 52641U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phase or Anion-exchangeSample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications. A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged. Ion exchange capacity is >= 0.43 meq/g.. Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers. Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Specifications

Column Capacity (Metric) 0.43 meq/g capacity
Column Phase DSC-NH2
Column Type SPE
Bed Weight 2 g
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 12 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 20/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC