missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-NH2 SPE Tube, Bed Wt. 100 mg

Catalog No. 111009261
Change view
Click to view available options
Bed Weight:
100 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009261 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009261 Supplier MilliporeSigma™ Supelco™ Supplier No. 52636U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phase or Anion-exchangeSample Matrix Compatibility: Organic or aqueous solutions. Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications. A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged. Ion exchange capacity is >= 0.43 meq/g.. Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers. Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Specifications

Column Capacity (Metric) 0.43 meq/g capacity
Column Phase DSC-NH2
Column Type SPE
Bed Weight 100 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 108/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC