missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-MCAX SPE Tube, Bed Wt. 50 mg

Catalog No. 111009424
Change view
Click to view available options
Bed Weight:
50 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009424 50 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009424 Supplier MilliporeSigma™ Supelco™ Supplier No. 52781U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Mixed-Mode Cation Exchange (reversed-phase and cation-exchange)Sample Matrix Compatibility: Aqueous Solutions (biological fluids, water) . Packed bed contains both octyl (C8) & benzene sulfonic acid (SCX) bondings. Dual retention mechanism broadens retention for a range of neutral, basic, acidic and zwitterionic compounds. Developed for superior selectivity/ sample clean up when isolating basic compounds from biological fluids. Greater ion-exchange capacity for isolating polar basic and zwitterionic compounds. Can be used to fractionate basic/ zwitterionic compounds from acidic and neutral compounds

Specifications

Column Capacity (Metric) 0.06 meq/g capacity
Column Phase DSC-MCAX
Column Type SPE
Bed Weight 50 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 108/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC