missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-MCAX SPE Tube, Bed Wt. 100 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
Specifications
| Column Capacity (Metric) | 0.06 meq/g capacity |
|---|---|
| Column Phase | DSC-MCAX |
| Column Type | SPE |
| Bed Weight | 100 mg |
| For Use With (Application) | Food and Beverages |
Description
Retention Mechanism: Mixed-Mode Cation Exchange (reversed-phase and cation-exchange)Sample Matrix Compatibility: Aqueous Solutions (biological fluids, water) . Packed bed contains both octyl (C8) & benzene sulfonic acid (SCX) bondings. Dual retention mechanism broadens retention for a range of neutral, basic, acidic and zwitterionic compounds. Developed for superior selectivity/ sample clean up when isolating basic compounds from biological fluids. Greater ion-exchange capacity for isolating polar basic and zwitterionic compounds. Can be used to fractionate basic/ zwitterionic compounds from acidic and neutral compoundsSpecifications
| 0.06 meq/g capacity | |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column | |
| Polypropylene | |
| 480 m2/g |
| DSC-MCAX | |
| 100 mg | |
| Discovery | |
| Yes | |
| 70 Å |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC