missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-MCAX SPE Tube, Bed Wt. 1 g

Catalog No. 111009942
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009942 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009942 Supplier MilliporeSigma™ Supelco™ Supplier No. 52788U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Mixed-Mode Cation Exchange (reversed-phase and cation-exchange)Sample Matrix Compatibility: Aqueous Solutions (biological fluids, water) . Packed bed contains both octyl (C8) & benzene sulfonic acid (SCX) bondings. Dual retention mechanism broadens retention for a range of neutral, basic, acidic and zwitterionic compounds. Developed for superior selectivity/ sample clean up when isolating basic compounds from biological fluids. Greater ion-exchange capacity for isolating polar basic and zwitterionic compounds. Can be used to fractionate basic/ zwitterionic compounds from acidic and neutral compounds

Specifications

Column Capacity (Metric) 0.06 meq/g capacity
Column Phase DSC-MCAX
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 30/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC