missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-Diol SPE Tube, Bed Wt. 50 mg

Catalog No. 111009393
Change view
Click to view available options
Bed Weight:
50 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009393 50 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009393 Supplier MilliporeSigma™ Supelco™ Supplier No. 52747U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phaseSample Matrix Compatibility: Organic solvents, oils, and lipids• Polymerically bonded, 2,3-Dihydroxypropoxypropyl (7% C)• Polar sorbent most commonly used for normal phase applications (polar extractions from non-polar matrices)• The sorbent dihydroxy groups facilitate strong hydrogen bonding• Excellent selectivity when extracting structurally similar molecules

Specifications

Column Phase DSC-Diol
Column Type SPE
Bed Weight 50 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Material Polypropylene
Pore Size 70 Å
Quantity 108/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC