missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-Diol SPE Tube, Bed Wt. 1 g

Catalog No. 111009649
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009649 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009649 Supplier MilliporeSigma™ Supelco™ Supplier No. 52753U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phaseSample Matrix Compatibility: Organic solvents, oils, and lipids• Polymerically bonded, 2,3-Dihydroxypropoxypropyl (7% C)• Polar sorbent most commonly used for normal phase applications (polar extractions from non-polar matrices)• The sorbent dihydroxy groups facilitate strong hydrogen bonding• Excellent selectivity when extracting structurally similar molecules

Specifications

Column Phase DSC-Diol
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Pore Size 70 Å
Quantity 30/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC