missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-18Lt SPE Tube, Bed Wt. 1 g

Catalog No. 111004261
Change view
Click to view available options
Bed Weight:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111004261 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004261 Supplier MilliporeSigma™ Supelco™ Supplier No. 52616U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water). Monomerically bonded, octadecyl (11 %C), endcapped. Increased retention for moderately polar hydrophobic molecules. Used to elute very large hydrophobic molecules that are too strongly retained on DSC-18.. Offers opportunity to differentiate between drug metabolites in bioanalysis applications. Use this less retentive phase for the rapid release of hydrophobic compounds using weaker organic solvents at lower volumes

Specifications

Column Phase DSC-18 Lt
Column Type SPE
Bed Weight 1 g
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 30/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC